TP264W - Trademaster Wallplate 4G 4 Decor WH

Legrand-Pass & Seymour

  • $2.60 (Each)
  • $2.60 (Each)

  • $26.01 (Per 10)

  • $260.07 (Per 100)

In-Stock: 33 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP264W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP264W
Description
Trademaster Wallplate 4G 4 Decor WH
Wall Plate, 4 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.12003 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275674 / 0785007275674 / 00785007275674
Weight per unit
0.1329 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.60 (Each)
Carton
$26.01 (Per 10)
Standard Packaging
$260.07 (Per 100)
Stock Availability
Nacogdoches
33 (Check another store)
All Stores
2,420
Resources
Images
 
 
TP264W - Small Image
 
TP264W - Large Image
Brochures
 
 
TP264W - Brochure
Other Links
 
 
TP264W - Other
 
TP264W - Other
 
TP264W - Other
 
TP264W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
Material
Nylon
insulation
Bare
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
extra long description
P&S TP264W TRADEMASTER PLATE 4G 4 D
Long Description
Wall Plate, 4 gang, 4.7 in, 0.070 in Thickness, Nylon Material, White, 0.12003 lb
Features
Trademaster Plate 4gang 4 Decorator White
Short Description
4 Gang, Wall Mount, Wall Plate, White, Toggle
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Description
TRADEMASTER WALLPLATE 4G 4 DECOR WH
Construction
Plastic
Additional Information
dimensions
4.7 in
Mounting Type
Wall Mount
package quantity
10 CT;100 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
TP264W
Brand
WATTSTOPPER
GTIN
00785007275674
UPC
785007275674
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.12003 lb
Weight per each
0.1329
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,420

Location search:

* All prices subject to change.

Begin Live Chat