TP3LA - Trademaster Wallplate 3G 3 Toggle La

Legrand-Pass & Seymour

  • $2.06 (Each)
  • $2.06 (Each)

  • $30.94 (Per 15)

  • $206.28 (Per 100)

  • $309.42 (Per 150)

In-Stock: 3 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP3LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP3LA
Description
Trademaster Wallplate 3G 3 Toggle La
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Plastic, Light Almond, 0.13379 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274189 / 0785007274189 / 00785007274189
Weight per unit
0.1316 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.06 (Each)
Carton
$30.94 (Per 15)
Standard Packaging
$309.42 (Per 150)
Stock Availability
Nacogdoches
3 (Check another store)
All Stores
2,060
Resources
Images
 
 
TP3LA - Small Image
 
TP3LA - Large Image
Brochures
 
 
TP3LA - Brochure
Other Links
 
 
TP3LA - Other
 
TP3LA - Other
 
TP3LA - Other
 
TP3LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
Material
Plastic
insulation
Bare
Material, Color, and Finish
Color
Light Almond
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Plastic, Light Almond, 0.13379 lb
Features
Trademaster Plate 3gang 3toggle Light Almond
Short Description
3 Gang, Wall Mount, Wall Plate, Light Almond, Toggle
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
extra long description
P&S TP3LA TRADEMASTER PLATE 3G 3 TO
Description
TRADEMASTER WALLPLATE 3G 3 TOGGLE LA
Construction
Plastic
Additional Information
dimensions
4.7 in
Mounting Type
Wall Mount
package quantity
1 CT;15 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
indoor/outdoor
Indoor
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
TP3LA
Brand
Pass and Seymour
GTIN
00785007274189
UPC
785007274189
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.13379 lb
Weight per each
0.1316
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,060

Location search:

* All prices subject to change.

Begin Live Chat