TP703W - Trademaster 2G Power Outlet WH

Legrand-Pass & Seymour

  • $8.96 (Each)
  • $8.96 (Each)

  • $895.80 (Per 100)

  • $1,791.60 (Per 200)

In-Stock: 3,136 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP703W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP703-W
Description
Trademaster 2G Power Outlet WH
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.0900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275865 / 0785007275865 / 00785007275865
Weight per unit
0.0866 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.96 (Each)
Carton
$8.96 (Each)
Standard Packaging
$1,791.60 (Per 200)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3,136
Resources
Images
 
 
TP703W - Small Image
 
TP703W - Large Image
Other Links
 
 
TP703W - Other
 
TP703W - Other
 
TP703W - Other
 
TP703W - Other
Brochures
 
 
TP703W - Brochure
Attachments
 
 
TP703W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Material
Nylon
Number Of Gangs
2
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Size
4.7 in
Thickness
0.070 in
Descriptions
Construction
Plastic
Description
TRADEMASTER 2G POWER OUTLET WH
Extra Long Description
P&S TP703W TRADEMASTER 2G POWER OU
Features
Two Gang Power Outlet Receptacle Opening, 2.1563" hole for 2.125" diameter device - 4 mtg. holes, White Nylon
Long Description
Wall Plate, 2 Gang, 4.7 in, 0.070 in Thickness, Nylon Material, White, 0.0900 lb
Product Type
Wall Plate
Short Description
2 Gang, Wall Mount, Wall Plate, White, Power Outlet
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Additional Information
Cutout
Power Outlet
Dimensions
4.7 in
Indoor/Outdoor
Indoor
Made In USA
yes
Mounting Type
Wall Mount
Orientation
Vertical
Package Quantity
1 ct
Standards Met
UL 514;RoHS Compliant;cULus Listed
Wall Plate Type
Outlet, Round
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP703W
GTIN
00785007275865
UPC
785007275865
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0900 lb
Weight per each
0.0866
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
Mounting
WALL
Standard
CULUS, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat