TP82I - Trademaster Plate 2G 2 Duplex Iv

Legrand-Pass & Seymour

  • $1.29 (Each)
  • $1.29 (Each)

  • $25.89 (Per 20)

  • $129.46 (Per 100)

  • $258.92 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP82I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP82I
Description
Trademaster Plate 2G 2 Duplex Iv
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Ivory, 0.0800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275223 / 0785007275223 / 00785007275223
Weight per unit
0.079 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.29 (Each)
Carton
$25.89 (Per 20)
Standard Packaging
$258.92 (Per 200)
Resources
Other Links
 
 
TP82I - Other
 
TP82I - Other
Brochures
 
 
TP82I - Brochure
Images
 
 
TP82I - Large Image
 
TP82I - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Nylon
insulation
Bare
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Ivory, 0.0800 lb
Features
Trademaster Plate, double gang and duplex, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications.
Short Description
2 Gang, Wall Mount, Wall Plate, Ivory, Toggle and Receptacle
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Description
TRADEMASTER PLATE 2G 2 DUPLEX IV
extra long description
P&S TP82I TRADEMASTER PLATE 2G 2 D
Additional Information
dimensions
4.75 (W) x 4.6875 (H) in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
Wall Plate Type
Outlet
cutout
Receptacle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP82I
GTIN
00785007275223
UPC
785007275223
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0800 lb
Weight per each
0.079
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
WALL
standard
CULUS, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat