TPD1W - Trademaster Datacom WP 1 Port 1G W

Legrand-On-Q

  • $2.57 (Each)
  • $2.57 (Each)

  • $25.70 (Per 10)

  • $257.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPD1W
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPD1W
Description
Trademaster Datacom WP 1 Port 1G W
Trademaster 1G 1PORT Datacom WP White
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
-
UPC/EAN/GTIN
78500718109
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.57 (Each)
Carton
$25.70 (Per 10)
Standard Packaging
$257.00 (Per 100)
Resources
Images
 
 
TPD1W - Small Image
 
TPD1W - Large Image
Attachments
 
 
TPD1W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material, Color, and Finish
Color
White
Descriptions
Product Type
Face Plate
Long Description
FACE PLATE, DATACOM TYPE; WHITE COLOR; 1 GANG(S); UL (CANADA AND US) APPROVAL; NEMA CONSTRUCTION STANDARD; DATA DEVICE TYPE; 1 PORT(S); TRADEMASTER[R] BRAND; APPLICATION COMMERCIAL NETWORK WIRING
Description
TRADEMASTER DATACOM WP 1 PORT 1G W
Commodity Description
OUTLETS, JACKS, & PLATES
Additional Information
Application Commercial Network Wiring
Additional Information
Construction Standard
NEMA
Number of Ports
1
Device Type
Data
Manufacturer Information
Manufacturers Part Number
TPD1W
Brand
Pass and Seymour
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Datacom
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0
Carton
10
Package
100
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat