TPJ82 - Trademaster WP Jumbo 2G 2 Duplex

Legrand-Pass & Seymour

  • $1.36 (Each)
  • $1.36 (Each)

  • $136.31 (Per 100)

  • $272.62 (Per 200)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPJ82
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ82
Description
Trademaster WP Jumbo 2G 2 Duplex
Trademaster Wall Plate Jumbo 2-Gang 2-Duplex
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007025491 / 0785007025491 / 00785007025491
Weight per unit
0.0911 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.36 (Each)
Carton
$1.36 (Each)
Standard Packaging
$272.62 (Per 200)
Resources
Other Links
 
 
TPJ82 - Other
 
TPJ82 - Other
Brochures
 
 
TPJ82 - Brochure
Images
 
 
TPJ82 - Large Image
 
TPJ82 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Trademaster WP Jumbo 2G 2 Duplex
Description
TRADEMASTER WP JUMBO 2G 2 DUPLEX
extra long description
P&S TPJ82 TRADEMASTER WP JUMBO 2G 2
Long Description
Trademaster Wall Plate Jumbo 2-gang 2-duplex
Special Features
Standard size plastic smooth wall plate
Additional Information
Mounting Type
Exposed Screws
Wall Plate Type
Outlet
cutout
Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ82
GTIN
00785007025491
UPC
785007025491
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.0911
Carton
1
Package
200
Uses, Certifications, and Standards
Mounting
WALL
standard
CULUS, CSA, UL514
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat