TR15DVSW - TR15 Toolless Dup Recp 15A/125V W

Legrand-Pass & Seymour

  • $4.83 (Each)
  • $4.83 (Each)

  • $483.00 (Per 100)

In-Stock: 400 available locally (Nacogdoches, TX ) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR15DVSW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR15DVSW
Description
TR15 Toolless Dup Recp 15A/125V W
The Powerhold Receptacle Maximizes Contractor Productivity, Reduces Errors and Enhances Profitability While Delivering Faster, More Reliable Results. With Fast Terminations, Superior Wiring Retention and Color-Coded Levers That Ensure Accurate Connections, This Standard Receptacle Makes The Installation Process Quick, Easy and Safe.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007454901 / 0785007454901 / 00785007454901
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$4.83 (Each)
Standard Packaging
$483.00 (Per 100)
Stock Availability
Nacogdoches
400 (Check another store)
All Stores
810
Resources
Images
 
 
TR15DVSW - Small Image
 
TR15DVSW - Large Image
 
TR15DVSW - Large Image
 
TR15DVSW - Large Image
 
TR15DVSW - Large Image
 
TR15DVSW - Video
Attachments
 
 
TR15DVSW - Specification Sheet
Brochures
 
 
TR15DVSW - Brochure
Other Links
 
 
TR15DVSW - Other
 
TR15DVSW - Other
 
TR15DVSW - Other
 
TR15DVSW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Finish
Matte
Descriptions
Description
TR15 TOOLLESS DUP RECP 15A/125V W
Extra Long Description
P&S TR15DVSW TR15 TOOLLESS DUP RECE
Features
The PowerHold receptacle maximizes contractor productivity, reduces errors and enhances profitability while delivering faster, more reliable results. With fast terminations, superior wiring retention and color-coded levers that ensure accurate connections, this standard receptacle makes the installation process quick, easy and safe.
Long Description
The PowerHold receptacle maximizes contractor productivity, reduces errors and enhances profitability while delivering faster, more reliable results. With fast terminations, superior wiring retention and color-coded levers that ensure accurate connections, this standard receptacle makes the installation process quick, easy and safe.
Product Type
TR15 Toolless Dup Recept 15A/125V W
Additional Information
Indoor/Outdoor
Indoor
Media
Yes
Outlet Type
Tamper-Resistant
Temperature Rise
Maximum 30°C temperature rise at full-rated current after 50 cycles of overload at 150% of rated current with direct current
Voltage
125.0 V
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR15DVSW
GTIN
00785007454901
UPC
785007454901
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Trade Size
Amperage
15.0
Packaging
Weight per each
0
Carton
1
Package
100
Uses, Certifications, and Standards
Operating Temperature
-40°-60°C
Standard
CUL, ROHS, CSA, CULUS, UL, CSA, RoHS, cUL, cULus, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 810

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
400 View Store

Distribution Centers

Location Stock Available
Longview
400 View Store
Tyler
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat