TSD4FBL3PTC - Toggle Slide Dimmer 0-10V FL/Led Tri-Color

Legrand-Pass & Seymour

  • $101.64 (Each)
  • $101.64 (Each)

  • $2,439.36 (Per 24)

In-Stock: 30 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSD4FBL3PTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TSD4FBL3PTC
Description
Toggle Slide Dimmer 0-10V FL/Led Tri-Color
<P>Trademaster Registered Toggle Slide Dimmer Offers A Solution For Your Residential Led or Fluorescent Lighting Needs. This Single Pole 3-Way Switch Can Be Used In A Two-Location Layout. The Slide Can Be Set to Your Prefered Level and Then Toggle On and Off Providing Instant Repeatablility. </P>
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
N/A
UPC/EAN/GTIN
785007216981 / 0785007216981 / 00785007216981
Weight per unit
0.2438 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.64 (Each)
Standard Packaging
$2,439.36 (Per 24)
Stock Availability
Abilene
0 (Find nearest stock)
All Stores
30
Resources
Images
 
 
TSD4FBL3PTC - Small Image
 
TSD4FBL3PTC - Large Image
 
TSD4FBL3PTC - Large Image
 
TSD4FBL3PTC - Large Image
 
TSD4FBL3PTC - Large Image
 
TSD4FBL3PTC - Large Image
Other Links
 
 
TSD4FBL3PTC - Other
 
TSD4FBL3PTC - Other
 
TSD4FBL3PTC - Other
 
TSD4FBL3PTC - Other
 
TSD4FBL3PTC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Number of Gangs
1.0
Material, Color, and Finish
Color
Ivory, Light Almond, White
Finish
Gloss
Descriptions
Features
Color Change Kit, Low-End Trim (Dim Range)
Product Type
Toggle Slide Dimmer 0-10V FL/Led Tri
extra long description
P&S TSD4FBL3PTC TOGGLE SLIDE DIMMER
Description
TOGGLE SLIDE DIMMER 0-10V FL/LED TRI-COLOR
Long Description
<p>TradeMaster Registered Toggle Slide Dimmer offers a solution for your residential LED or fluorescent lighting needs. This single pole 3-way switch can be used in a two-location layout. The slide can be set to your prefered level and then toggle on and off providing instant repeatablility. </p>
Special Features
Preset
Additional Information
Number of Switches
1.0
Voltage
120/277 VAC
Load Rating
277V 5A (Fluorescent), 120V 10A (Fluorescent), 277V 5A (LED), 120V 10A (LED)
indoor/outdoor
Indoor
Switch Type
Slider, Toggle
Mounting Type
Wall Box
Load Type
LED, Fluorescent
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TSD4FBL3PTC
GTIN
00785007216981
UPC
785007216981
Trade Size
Amperage
10.0
Packaging
Weight per each
0.2438
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

Greater Abilene Area

Location Stock Available

A-L

Location Stock Available
Henderson
4 View Store

M-Z

Location Stock Available
Marshall
1 View Store
Paris
1 View Store

* All prices subject to change.

Begin Live Chat