WP1010WH - Component Vid W/Dig WH Audit Strap

On-Q

  • $28.97 (Each)
  • $28.97 (Each)

  • $57.94 (Per 2)

In-Stock: 14 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP1010WH
Manufacturer
On-Q
Manufacturer's Part Number
WP1010-WH
Description
Component Vid W/Dig WH Audit Strap
Video Component/Digital Audio Strap, Abs Plastic Material; White Color; Decorator Configuration; Video/Digital Audio Insert Opening; Overall Dimension 1.65 Inch W X 1.81 Inch D X 2.42 Inch H
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Junction, Surface, & Back Boxe Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
-
UPC
80442802884
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.97 (Each)
Carton
$57.94 (Per 2)
Standard Packaging
$28.97 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14
Resources
Images
 
 
WP1010WH - Large Image
Attachments
 
 
WP1010WH - Specification Sheet
Installation Sheets
 
 
WP1010WH - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS Plastic
Material, Color, and Finish
Color
White
Descriptions
Additional Information
Overall Dimension 1.65 Inch W x 1.81 Inch D x 2.42 Inch H
Commodity Description
JUNCTION, SURFACE, & BACK BOXES
Description
COMPONENT VID W/DIG WH AUDIT STRAP
Long Description
VIDEO COMPONENT/DIGITAL AUDIO STRAP, ABS PLASTIC MATERIAL; WHITE COLOR; DECORATOR CONFIGURATION; VIDEO/DIGITAL AUDIO INSERT OPENING; OVERALL DIMENSION 1.65 INCH W X 1.81 INCH D X 2.42 INCH H
Product Type
Video Component/Digital Audio Strap
Additional Information
Insert Opening
VIDEO/DIGITAL AUDIO
Manufacturer Information
Brand
ON-Q
Manufacturers Part Number
WP1010-WH
UPC
80442802884
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.21
Carton
2
Package
1
Uses, Certifications, and Standards
Configuration
DECORATOR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
3 View Store
Lufkin
2 View Store

Distribution Centers

Location Stock Available
Abilene
3 View Store
Texarkana
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat