WP3413WH - Decor Outlet Strap 3 Port WH (M10)

Legrand-On-Q

  • $1.77 (Each)
  • $1.77 (Each)

  • $17.70 (Per 10)

  • $106.20 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3413WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3413WH
Description
Decor Outlet Strap 3 Port WH (M10)
3-Port Decorator Outlet Strap, White
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428024620 / 00804428024620
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.77 (Each)
Carton
$17.70 (Per 10)
Standard Packaging
$106.20 (Per 60)
Resources
Images
 
 
WP3413WH - Large Image
 
WP3413WH - Large Image
 
WP3413WH - Large Image
Attachments
 
 
WP3413WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.19“x1.65“x0.28”
Length
0.28 in;7 mm
Width
1.65 in;4.2 cm
Height
4.19 in;10.6 cm
Descriptions
Long Description
Decorator Outlet Strap, Snap-In Connection, 3 Ports, White, 0.28 in Length, 1.65 in Width, 4.19 in Height, 0.01 lb
Special Features
Wall Box Mount
Product Type
Decorator Outlet Strap
Features
The non-flexing design of the On-Q Decorator Outlet Strap provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.
Short Description
Decorator Outlet Strap, 3 Port, White, High Impact Flame Retardant Plastic
Description
DECOR OUTLET STRAP 3 PORT WH (M10)
extra long description
OnQ WP3413WH DECOR OUTLET STRAP 3 P
Additional Information
cutout
3 Keystone
orientation
Vertical
Connection Type
Snap-In
Number of Ports
3
package quantity
60 PK
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3413WH
GTIN
00804428024620
UPC
804428024620
Taxonomies, Classifications, and Categories
Type
Decorator Strap
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
0.01 lb
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
Application
Residential
Mounting
WALL BOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat