WPB25 - WP Box 1G 5 Hole 2EA End 1/2 Gy

Legrand-Pass & Seymour

  • $8.24 (Each)
  • $8.24 (Each)

  • $98.86 (Per 12)

  • $823.81 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPB25
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB25
Description
WP Box 1G 5 Hole 2EA End 1/2 Gy
Weatherproof Gang Box, Powder Paint, Gray, 17 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.62 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
785007116403 / 0785007116403 / 00785007116403
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.24 (Each)
Carton
$8.24 (Each)
Standard Packaging
$98.86 (Per 12)
Resources
Other Links
 
 
WPB25 - Other
 
WPB25 - Other
 
WPB25 - Other
Images
 
 
WPB25 - Large Image
 
WPB25 - Small Image
 
WPB25 - Large Image
Brochures
 
 
WPB25 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
insulation
Cover
Material
Stainless Steel
Material, Color, and Finish
Finish
Powder Paint
Color
Gray
Dimensions and Weight
Length
4.63 in
Width
2.86 in
Height
2.09 in
Size
5"
Descriptions
Product Type
Weatherproof Gang Box
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 17 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.62 lb/EA
Features
Weatherproof 1 Gang Box, 5 Hole 1/2", 17.0 Cu. In., Gray (2 Holes Each End, 1 Hole in Back)
Short Description
Weatherproof Gang Box, 17 cu. in, Gray, 1 Gang, Five 3/4" Holes
Special Features
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof
extra long description
P&S WPB25 WP BOX 1G 5 HOLE 2EA END
Description
WP BOX 1G 5 HOLE 2EA END 1/2 GY
Construction
Dustproof
Additional Information
Cable Entry Type
Knockout
for use with
Wet Location;Damp Location
Standards Met
RoHS Compliant;UL listed;CSA Certified
package quantity
1 ct
Knockout Size
1/2 in
Number of Knockouts
5
Mounting Type
Screw Mount
Number of Outlets
1
number of outlet
1
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB25
sub brand
Pass & Seymour
GTIN
00785007116403
UPC
785007116403
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
0.62 lb/EA
Weight per each
0.62
Carton
1
Package
12
Uses, Certifications, and Standards
Capacity
17 cu.in
Application
Industrial;Interior;Exterior
standard
UL, CSA, UL listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat