12X34HBSS - 1/2-13 X 3/4 Hex Bolt 304 SS

Peco Fasteners

  • $1.13 (Each)
  • $1.13 (Each)

  • $28.16 (Per 25)

  • $112.62 (Per 100)

  • $675.72 (Per 600)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12X34HBSS
Manufacturer
Peco Fasteners
Manufacturer's Part Number
12X34HBSS
Description
1/2-13 X 3/4 Hex Bolt 304 SS
1/2-13 X 3/4 Hex Cap Screw 304 Stainless Steel (Fully Threaded)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591740860 / 00705591740860
Weight per unit
2.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.13 (Each)
Carton
$28.16 (Per 25)
Standard Packaging
$675.72 (Per 600)
Resources
Other Links
 
 
12X34HBSS - Other
Images
 
 
12X34HBSS - Small Image
 
12X34HBSS - Large Image
Attachments
 
 
12X34HBSS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
18-8 Stainless
Dimensions and Weight
Diameter
1/2
Length
3/4
Descriptions
Product Type
1/2-13X3/4 Hex Bolt 18-8 Stainless 74086
extra long description
PECO 12X34HBSS 1/2-13X3/4 HEX BOLT
Description
1/2-13 X 3/4 HEX BOLT 304 SS
Long Description
1/2-13 X 3/4 HEX CAP SCREW 304 STAINLESS STEEL (FULLY THREADED)
Additional Information
Head Type
Hex
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
12X34HBSS
GTIN
00705591740860
UPC
705591740860
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Bolt
Packaging
Weight per each
2.03
Carton
25
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat