14RCZJ10 - 1/4-20 (3/4" Long) Hex Rod Coupling Nut Zinc

Peco Fasteners

  • $10.40 (Per 10)
  • $1.04 (Each)

  • $10.40 (Per 10)

  • $249.60 (Per 240)

In-Stock: 3,350 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14RCZJ10
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14RCZJ-10
Description
1/4-20 (3/4" Long) Hex Rod Coupling Nut Zinc
Peco Fasteners 1/4-20 (3/4" Long) Hex Rod Coupling Nut Zinc Plated
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
30101804 - Steel channels
UPC/GTIN
705591300309 / 00705591300309
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$1.04 (Each)
Carton
$10.40 (Per 10)
Standard Packaging
$249.60 (Per 240)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3,350
Resources
Images
 
 
14RCZJ10 - Large Image
 
14RCZJ10 - Small Image
Attachments
 
 
14RCZJ10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Width
1/4
Descriptions
Description
1/4-20 (3/4" LONG) HEX ROD COUPLING NUT ZINC
Extra Long Description
PECO 14RCZJ-10 1/4-20(3/4LNG) HEXRO
Long Description
PECO FASTENERS 1/4-20 (3/4" LONG) HEX ROD COUPLING NUT ZINC PLATED
Product Type
1/4-20(3/4LNG) Hexrod CPLNG Nut ZC 30030
Additional Information
Gauge
20
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
14RCZJ-10
GTIN
00705591300309
UPC
705591300309
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Rod Coupling
Availability
Minimum Qty
10
Packaging
Weight per each
0.2
Carton
10
Package
240
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat