2316J - Chrome Wall Dog - Pan Head

Peco Fasteners

  • $47.16 (Per 100)
  • $0.47 (Each)

  • $47.16 (Per 100)

  • $565.92 (Per 1,200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2316J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
2316J
Description
Chrome Wall Dog - Pan Head
Wall Dog, Pan Head, 0.83 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31162103 - Wall anchors
UPC/GTIN
705591240018 / 00705591240018
Weight per unit
0.0083 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.47 (Each)
Carton
$47.16 (Per 100)
Standard Packaging
$565.92 (Per 1,200)
Resources
Attachments
 
 
2316J - Specification Sheet
Other Links
 
 
2316J - Other
Images
 
 
2316J - Large Image
 
2316J - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wall Dog
Long Description
Wall Dog, Pan Head, 0.83 lb
Features
Peco fasteners pan head wall-dog chrome 100 per jar includes 3/16 x 4 drill bit
Short Description
Wall Dog
Description
CHROME WALL DOG - PAN HEAD
extra long description
PECO 2316J CHROME WALL DOG - PAN HE
Additional Information
Head Type
Pan
includes
(100) 3/16 x 4 in Drill Bit
Made in USA
yes
package quantity
100 PK
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
2316J
GTIN
00705591240018
UPC
705591240018
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Availability
minimum qty
100
Packaging
Weight
0.83 lb
Weight per each
0.0083
Carton
100
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat