8716E - 10 X 1 HH Combo Plastic Super Yellow Anchor Kit

Peco Fasteners

  • $22.18 (Each)
  • $22.18 (Each)

  • $332.70 (Per 15)

In-Stock: 747 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8716E
Manufacturer
Peco Fasteners
Manufacturer's Part Number
8716E
Description
10 X 1 HH Combo Plastic Super Yellow Anchor Kit
Anchor Kit, 1 In Length, Hex Drive, 1.03 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
705591260788 / 00705591260788
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.18 (Each)
Standard Packaging
$332.70 (Per 15)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
747
Resources
Images
 
 
8716E - Large Image
 
8716E - Large Image
 
8716E - Small Image
Attachments
 
 
8716E - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1 in
Size
10x1
Descriptions
Description
10 X 1 HH COMBO PLASTIC SUPER YELLOW ANCHOR KIT
Extra Long Description
PECO 8716E 10X1 YLW ANCHOR KIT HEX
Features
Peco fasteners 10 x 1 hwh yellow kit sold per kit
Long Description
Anchor Kit, 1 in Length, Hex Drive, 1.03 lb
Product Type
Anchor Kit
Short Description
Anchor Kit, 1 in, Hex Drive
Additional Information
Drive Type
Hex
Package Quantity
1 PK;18 CT
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
8716E
GTIN
00705591260788
UPC
705591260788
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor
Packaging
Weight
1.03 lb
Weight per each
1.03
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 747

Location search:

* All prices subject to change.

Begin Live Chat