PC832X2RHCMSZB - 8-32 X 2 RH SL/PH Combo Machine Screw Zinc

Peco Fasteners

  • $320.04 (Per 4,000)
  • $0.08 (Each)

  • $80.01 (Per 1,000)

  • $320.04 (Per 4,000)

In-Stock: 0 available locally (Huntsville, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC832X2RHCMSZB
Manufacturer
Peco Fasteners
Manufacturer's Part Number
PC832X2RHCMSZB
Description
8-32 X 2 RH SL/PH Combo Machine Screw Zinc
Machine Screw, Round Head, 2 In Length, Zinc Plated, #8-32 Thread Size, #8 Awg Diameter
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
705591028661 / 00705591028661
Weight per unit
0.0096 (lbs/each)
Price & Packaging
Minimum Order Quantity
4,000
Unit
$0.08 (Each)
Carton
$320.04 (Per 4,000)
Stock Availability
Huntsville
0 (Find nearest stock)
Houston RDC
56,000
All Stores
88,000
Resources
Images
 
 
PC832X2RHCMSZB - Large Image
 
PC832X2RHCMSZB - Large Image
 
PC832X2RHCMSZB - Small Image
 
PC832X2RHCMSZB - Small Image
Attachments
 
 
PC832X2RHCMSZB - Specification Sheet
Other Links
 
 
PC832X2RHCMSZB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2 in
Diameter
#8 AWG
Descriptions
Product Type
Machine Screw
Long Description
Machine Screw, Round Head, 2 in Length, Zinc Plated, #8-32 Thread Size, #8 AWG Diameter
Short Description
Machine Screw, Zinc Plated, 2 in, #8-32, #8
extra long description
PECO PC832X2RHCMSZB 8-32x2 ROUND HE
Description
8-32 X 2 RH SL/PH COMBO MACHINE SCREW ZINC
Additional Information
Head Style
Round
Thread Size
#8-32
package quantity
4000 PK;1 CT
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
PC832X2RHCMSZB
GTIN
00705591028661
UPC
705591028661
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Availability
minimum qty
4000
Packaging
Weight per each
0.0096
Carton
4000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 88,000

Location search:

Greater Houston RDC Area

Location Stock Available
Houston RDC
56,000 View Store

Distribution Centers

Location Stock Available
Nashville RDC
12,000 View Store

A-L

Location Stock Available
Cookeville
8,000 View Store

M-Z

Location Stock Available
Nashville
12,000 View Store

* All prices subject to change.

Begin Live Chat