PC200 - 2" Inner Duct 100FT Coil

PET

  • $4.01 (Each)
  • $4.01 (Each)

  • $401.11 (Per 100)

In-Stock: 3,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC200
Manufacturer's Part Number
PC200
Description
2" Inner Duct 100FT Coil
Inner Duct, 2 In Diameter, Made In Usa, 100 FT Overall Length, 100 CT Package Quantity
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Pole Line & Distribution Hardw Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
78110800042
Weight per unit
0.176 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.01 (Each)
Carton
$401.11 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3,000
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
100 ft
Diameter
2 in
Descriptions
Product Type
Inner Duct
Long Description
Inner Duct, 2 in Diameter, Made in USA, 100 ft Overall Length, 100 CT Package Quantity
Short Description
Inner Duct, 100 ft, 100 CT
Description
2" INNER DUCT 100FT COIL
Additional Information
package quantity
100 CT
Made in USA
yes
Manufacturer Information
Brand
PETROFLEX N.A. INC.
Manufacturers Part Number
PC200
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.176
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,000

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
3,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat