PBDS32 - 3/4 FS Body W/O Cover

Plastibond

  • $92.85 (Each)
  • $92.85 (Each)

In-Stock: 0 available locally (Round Rock, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBDS32
Manufacturer
Plastibond
Manufacturer's Part Number
PBDS32
Description
3/4 FS Body W/O Cover
FS/FD 1 Gang Cover- Square
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
784011205509 / 00784011205509
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.85 (Each)
Stock Availability
Round Rock
0 (Find nearest stock)
Austin RDC
0
All Stores
1
Resources
Images
 
 
PBDS32 - Large Image
Attachments
 
 
PBDS32 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
40 Mil Gray PVC Coated Ferrous Metal
Descriptions
Description
3/4 FS BODY W/O COVER
Product Type
Cast Device Box Cover
extra long description
40 MIL GRAY PVC COATED (INTERIOR/EXTERIOR) FERROUS METAL MATERIAL; 1 GANG(S); UL (CANADA AND US), UL 514A/514D, CSA C22.2 APPROVAL; SURFACE MOUNTING; SNAP-ON/TOGGLE SWITCH DEVICE TYPE; BODY STYLE FS/FD; APPLICABLE STANDARD ISO 9001
Long Description
CAST DEVICE BOX COVER, 40 MIL GRAY PVC COATED FERROUS METAL MATERIAL; 1 GANG(S); ETL, UL(CANADA AND US), UL 514A/D, CSA C22.2 APPROVAL; SURFACE MOUNTING; (1) SNAP-ON/TOGGLE SWITCH DEVICE TYPE; BODY STYLE FS/FD; APPLICABLE STANDARD ISO 9001
Additional Information
Body Style FS/FD; Applicable Standard ISO 9001
Commodity Description
STEEL FS & FD TYPE BOXES & COVERS
Additional Information
Device Type
(1) Snap-On/Toggle Switch
Manufacturer Information
Manufacturers Part Number
PBDS32
Brand
PLASTIBOND
GTIN
00784011205509
UPC
784011205509
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL(Canada and US), UL 514A/D, CSA C22.2
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
1 View Store
Springfield
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat