PBS1002 - FS/FD 2 Gang Cover- Blank

Plastibond

  • $79.04 (Each)
  • $79.04 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBS1002
Manufacturer
Plastibond
Manufacturer's Part Number
PBS1002
Description
FS/FD 2 Gang Cover- Blank
FS/FD 2 Gang Cover- Blank
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
784011205646 / 00784011205646
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.04 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
PBS1002 - Large Image
Attachments
 
 
PBS1002 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
40 Mil Gray PVC Coated Ferrous Metal Body Interior/Exterior
Descriptions
Long Description
DEVICE BOX COVER, 40 MIL GRAY PVC COATED FERROUS METAL BODY INTERIOR/EXTERIOR MATERIAL; 2 GANG(S); UL 514A/D, CSA 22.2 APPROVAL; SURFACE MOUNTING; BLANK DEVICE TYPE; BODY STYLE FS/FD
Additional Information
Body Style FS/FD
Commodity Description
STEEL FS & FD TYPE BOXES & COVERS
Description
FS/FD 2 GANG COVER- BLANK
Product Type
Device Box Cover
extra long description
40 MIL GRAY PVC COATED (INTERIOR/EXTERIOR) FERROUS METAL MATERIAL; 2 GANG(S); UL (CANADA AND US), UL 514A/514D, CSA C22.2 APPROVAL; SURFACE MOUNTING; BLANK DEVICE TYPE; BODY STYLE FS/FD; APPLICABLE STANDARD ISO 9001
Additional Information
Device Type
BLANK
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PBS1002
GTIN
00784011205646
UPC
784011205646
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Mounting
SURFACE
Approval
UL 514A/D, CSA 22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat