PR5333GR - 3/4 Straight LT Connector W/GRND

Plastibond

  • $281.67 (Each)
  • $281.67 (Each)

In-Stock: 0 available locally (Arlington Branch, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PR5333GR
Manufacturer
Plastibond
Manufacturer's Part Number
PR5333GR
Description
3/4 Straight LT Connector W/GRND
3/4 Straight LT Connector W/GRND
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
784011208449 / 00784011208449
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$281.67 (Each)
Stock Availability
Arlington Branch
0 (Find nearest stock)
DFW RDC
0
All Stores
27
Resources
Images
 
 
PR5333GR - Large Image
Attachments
 
 
PR5333GR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERROUS
Descriptions
Long Description
CONNECTOR, STRAIGHT TYPE; FERROUS MATERIAL; 30 STANDARD PACKAGE; 3/4 INCH TRADE SIZE; REDH2OT. BRAND
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Description
3/4 STRAIGHT LT CONNECTOR W/GRND
Product Type
Connector
extra long description
STRAIGHT, GROUND TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; LIQUID TIGHT FLEXIBLE CONDUIT USED ON; UL (CANADA AND US), UL 514B/467 APPROVAL; 30 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; OVERALL DIMENSION 1.74 INCH DIAMETER X 2.19 INCH LENGTH; INCLUDES EXTERNAL GROUNDING LUG; APPLICATION WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP; APPLICABLE STANDARD ISO 9001
Manufacturer Information
Manufacturers Part Number
PR5333GR
Brand
PLASTIBOND
GTIN
00784011208449
UPC
784011208449
Taxonomies, Classifications, and Categories
Type
STRAIGHT
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
30
Weight per each
0.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
27 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat