PR5334GR - 1 Straight LT Connector W/GRND

Plastibond

  • $319.61 (Each)
  • $319.61 (Each)
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
PR5334GR
Manufacturer
Plastibond
Manufacturer's Part Number
PR5334GR
Description
1 Straight LT Connector W/GRND
1 Straight LT Connector W/GRND
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
784011208463 / 00784011208463
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$319.61 (Each)
Resources
Images
 
 
PR5334GR - Small Image
 
PR5334GR - Large Image
Attachments
 
 
PR5334GR - Specification Sheet
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
FERROUS
Descriptions
Description
1 STRAIGHT LT CONNECTOR W/GRND
Product Type
Connector
extra long description
STRAIGHT, GROUND TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; LIQUID TIGHT FLEXIBLE CONDUIT USED ON; UL (CANADA AND US), UL 514B/467 APPROVAL; 20 PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; OVERALL DIMENSION 1.96 INCH DIAMETER X 2.81 INCH LENGTH; INCLUDES EXTERNAL GROUNDING LUG; APPLICATION WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP; APPLICABLE STANDARD ISO 9001
Long Description
CONNECTOR, STRAIGHT TYPE; FERROUS MATERIAL; 20 STANDARD PACKAGE; 1 INCH TRADE SIZE; REDH2OT. BRAND
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Manufacturer Information
Manufacturers Part Number
PR5334GR
Brand
PLASTIBOND
GTIN
00784011208463
UPC
784011208463
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
STRAIGHT
Trade Size
Trade Size
1 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
20
Weight per each
0.4