PRNIPAL1X212 - 1X2-1/2 Redhot Alu Nipple

Plastibond

  • $43.40 (Each)
  • $43.40 (Each)

  • $1,085.06 (Per 25)

  • $4,340.24 (Per 100)

In-Stock: 0 available locally (NE Wichita, KS) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRNIPAL1X212
Manufacturer
Plastibond
Manufacturer's Part Number
PRNIP-AL-1X2-1/2
Description
1X2-1/2 Redhot Alu Nipple
Conduit Nipple, Aluminum Material; 40 Mil Gray PVC Coated Exterior, 2 Mil Red Urethane Coated Interior Finish; 2 1/2 Inch; 2 1/2 Length In Inch; 25 Standard Package; 1 Inch Trade Size; 1 Trade Size In Inch; Threaded End Type; Plasti-Bond REDH2OT[R] Brand
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011220847 / 00784011220847
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.40 (Each)
Carton
$43.40 (Each)
Standard Packaging
$1,085.06 (Per 25)
Stock Availability
NE Wichita
0 (Find nearest stock)
West Wichita
0
All Stores
17
Resources
Images
 
 
PRNIPAL1X212 - Large Image
Attachments
 
 
PRNIPAL1X212 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
40 MIL GRAY PVC COATED EXTERIOR, 2 MIL RED URETHANE COATED INTERIOR
Dimensions and Weight
Length in inch
2 1/2
Length
2 1/2 INCH
Descriptions
Description
1X2-1/2 REDHOT ALU NIPPLE
Product Type
Conduit Nipple
extra long description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 2-1/2 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 1.395 INCH; THREAD PROTECTOR COLOR BLUE; PRNIP-AL MODEL
Long Description
CONDUIT NIPPLE, ALUMINUM MATERIAL; 40 MIL GRAY PVC COATED EXTERIOR, 2 MIL RED URETHANE COATED INTERIOR FINISH; 2 1/2 INCH; 2 1/2 LENGTH IN INCH; 25 STANDARD PACKAGE; 1 INCH TRADE SIZE; 1 TRADE SIZE IN INCH; THREADED END TYPE; PLASTI-BOND REDH2OT[R] BRAND
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
End Type
THREADED
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRNIP-AL-1X2-1/2
GTIN
00784011220847
UPC
784011220847
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size in inch
1
Trade Size
1 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
25
Weight per each
0.08
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Athens
17 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat