PRNIPAL2XCL - 2XCLOSE Redhot Alu Nipple

Plastibond

  • $56.92 (Each)
  • $56.92 (Each)

  • $1,423.08 (Per 25)

  • $5,692.33 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRNIPAL2XCL
Manufacturer
Plastibond
Manufacturer's Part Number
PRNIP-AL-2XCL
Description
2XCLOSE Redhot Alu Nipple
2XCLOSE Al Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011221158 / 00784011221158
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.92 (Each)
Carton
$56.92 (Each)
Standard Packaging
$1,423.08 (Per 25)
Resources
Images
 
 
PRNIPAL2XCL - Small Image
 
PRNIPAL2XCL - Large Image
Attachments
 
 
PRNIPAL2XCL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Descriptions
Description
2XCLOSE REDHOT ALU NIPPLE
Product Type
Conduit Nipple
extra long description
CLOSE TYPE; ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 2 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 2.455 INCH; THREAD PROTECTOR COLOR BLUE; PRNIP-AL MODEL
Long Description
CONDUIT NIPPLE, ALUMINUM MATERIAL; 25 STANDARD PACKAGE; 2 INCH TRADE SIZE; REDH2OT. BRAND; CLOSE NIPPLE
Additional Information
CLOSE NIPPLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRNIP-AL-2XCL
GTIN
00784011221158
UPC
784011221158
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
25
Weight per each
0.16
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat