P375010 - Pol BRS 1LT Ceil FXT

Progress

  • $20.36 (Each)
  • $20.36 (Each)

  • $244.32 (Per 12)

In-Stock: 0 available locally (Dodge City, KS) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P375010
Manufacturer
Progress
Manufacturer's Part Number
P3750-10
Description
Pol BRS 1LT Ceil FXT
One-Light Close-to-Ceiling. Clear Acorn Patterned Glass. Ko For Switch. Keyhole Slots For Easy Fixture Mounting. Glass Held In Place With Three Thumb Screws.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Surface Architect Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247375011 / 00785247375011
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.36 (Each)
Standard Packaging
$244.32 (Per 12)
Stock Availability
Dodge City
0 (Find nearest stock)
West Wichita
0
All Stores
4
Resources
Images
 
 
P375010 - Small Image
 
P375010 - Large Image
 
P375010 - Large Image
 
P375010 - Large Image
Attachments
 
 
P375010 - Specification Sheet
Other Links
 
 
P375010 - Other
 
P375010 - Other
 
P375010 - Other
 
P375010 - Other
 
P375010 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
60
Lamp Type
A19
Material
Steel
Lamp Included
NO
Material, Color, and Finish
Color
Brass
Finish
PLATED
Style
Transitional;New Traditional
Dimensions and Weight
Length
5.5
Width
5.5
Height
7
Descriptions
Description
POL BRS 1LT CEIL FXT
Product Type
P3750-10 1-60W Med Fitter CTC
extra long description
PROG P3750-10 P3750-10 1-60W MED FI
Long Description
One-light close-to-ceiling. Clear acorn patterned glass. KO for switch. Keyhole slots for easy fixture mounting. Glass held in place with three thumb screws.
Additional Information
pallet quantity
216
Coating
plated
Socket Type
socket
Power Source
Hardwired
indoor/outdoor
Indoor
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P3750-10
GTIN
00785247375011
UPC
785247375011
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Flush-Mount
Packaging
Weight per each
1.7
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
CEILING
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Vidalia
4 View Store

* All prices subject to change.

Begin Live Chat