P392520T - Prog P3925-20T

Progress

  • $32.22 (Each)
  • $32.22 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P392520T
Manufacturer
Progress
Manufacturer's Part Number
P3925-20T
Description
Prog P3925-20T
Two-Light Flush Mount With Dome Shaped Etched Light Topaz Glass, Solid Trim and Decorative Knobs. Center Lock-Up With Matching Finial.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247155699 / 00785247155699
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.22 (Each)
Resources
Images
 
 
P392520T - Small Image
 
P392520T - Large Image
 
P392520T - Large Image
Attachments
 
 
P392520T - Specification Sheet
Other Links
 
 
P392520T - Other
 
P392520T - Other
 
P392520T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
75
Lamp Type
A19
Number of Lamps
2
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Color
Bronze
Finish
Painted
Style
Traditional/Casual
Dimensions and Weight
Length
13.25
Width
13.25
Height
5.8125
Descriptions
Description
PROG P3925-20T
Product Type
Alabaster 2-75W Med CTC Abz
extra long description
PROG P3925-20T Alabaster 2-75W MED
Long Description
Two-light flush mount with dome shaped etched light topaz glass, solid trim and decorative knobs. Center lock-up with matching finial.
Additional Information
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P3925-20T
GTIN
00785247155699
UPC
785247155699
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Flush-Mount
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
standard
cCSAus
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat