P400015143 - 6LT 60W Chand

Progress

  • $422.41 (Each)
  • $422.41 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P400015143
Manufacturer
Progress
Manufacturer's Part Number
P400015-143
Description
6LT 60W Chand
A New Category Of Vintage Modern Fixtures Takes Center Stage With This Six-Light Chandelier From One Of Our Design Series Collections. Delicate Details In A Graphite Finish, Create Statement Making Focal Pieces For A Variety Of Interiors. Debut Provides A Fitting Stage to Feature Nostalgic, Vintage Lamps. Glass Accessory Shades Available In Clear or Frosted Seeded Finishes.
Slang Terms

Suggest a New Term
Categories
Incandescent Chandeliers, Deco - Incandescent Chandeliers Mark as Incorrect
Suggest a New Category
Classification
Incandescent Chandeliers, Decorative, Table & Floor Lighting
UNSPSC
39111506 - Chandeliers
UPC/GTIN
785247210046 / 00785247210046
Weight per unit
17.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$422.41 (Each)
Resources
Images
 
 
P400015143 - Small Image
 
P400015143 - Large Image
 
P400015143 - Large Image
 
P400015143 - Large Image
 
P400015143 - Large Image
 
P400015143 - Large Image
 
P400015143 - Large Image
 
P400015143 - Large Image
 
P400015143 - Large Image
 
P400015143 - Large Image
 
P400015143 - Video
Attachments
 
 
P400015143 - Specification Sheet
Other Links
 
 
P400015143 - Other
 
P400015143 - Other
 
P400015143 - Other
 
P400015143 - Other
 
P400015143 - Other
 
P400015143 - Other
 
P400015143 - Other
 
P400015143 - Other
 
P400015143 - Other
 
P400015143 - Other
 
P400015143 - Other
 
P400015143 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Number of Lamps
6
Wattage
60
Lamp Type
A19
Material, Color, and Finish
Color
Black
fixture material
steel
Style
Traditional/Casual
Dimensions and Weight
Height
27.5
Length
28
Width
28
Descriptions
Description
6LT 60W CHAND
Product Type
P400015-143 6-60W Med Chandelier
extra long description
PROG P400015-143 P400015-143 6-60W
Long Description
A new category of vintage modern fixtures takes center stage with this six-light chandelier from one of our Design Series collections. Delicate details in a Graphite finish, create statement making focal pieces for a variety of interiors. Debut provides a fitting stage to feature nostalgic, vintage lamps. Glass accessory shades available in clear or frosted seeded finishes.
Additional Information
pallet quantity
16
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
socket
media
Yes
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P400015-143
GTIN
00785247210046
UPC
785247210046
Taxonomies, Classifications, and Categories
Type
Chandelier
Packaging
Weight per each
17.13
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat