P400047020 - 4-100M Ab Briarwood 20" Chandelier

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P400047020
Manufacturer
Progress
Manufacturer's Part Number
P400047-020
Description
4-100M Ab Briarwood 20" Chandelier
Create A Rustic Atmosphere With A Chandelier From The Briarwood Collection. Light Sources Exude A Comforting Country Glow Through The X-Brace Design Reminiscent Of Country Barn Doors and Rustic Farmhouse Gates. The Faux Wood Frame Is Coated In A Rich Oak Faux Painted Wood Finish Complemented By Antique Bronze Accents.
Slang Terms

Suggest a New Term
Categories
Incandescent Chandeliers, Deco - Incandescent Chandeliers Mark as Incorrect
Suggest a New Category
Classification
Incandescent Chandeliers, Decorative, Table & Floor Lighting
UNSPSC
39111506 - Chandeliers
UPC/GTIN
785247213580 / 00785247213580
Weight per unit
15.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
P400047020 - Other
 
P400047020 - Other
 
P400047020 - Other
 
P400047020 - Other
 
P400047020 - Other
 
P400047020 - Other
 
P400047020 - Other
 
P400047020 - Other
 
P400047020 - Other
 
P400047020 - Other
 
P400047020 - Other
 
P400047020 - Other
Images
 
 
P400047020 - Large Image
 
P400047020 - Large Image
 
P400047020 - Small Image
 
P400047020 - Large Image
 
P400047020 - Large Image
 
P400047020 - Large Image
 
P400047020 - Large Image
 
P400047020 - Large Image
 
P400047020 - Large Image
 
P400047020 - Large Image
Attachments
 
 
P400047020 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120 V
Number of Lamps
4
Lamp Type
A19
Material, Color, and Finish
Style
Coastal;Farmhouse;Transitional;Urban Industrial
Color
Bronze
fixture material
steel
Dimensions and Weight
Height
12
Length
20
Width
20
Descriptions
Product Type
P400047-020 4-100W Med Chandelier
extra long description
PROG P400047-020 P400047-020 4-100W
Description
4-100M AB BRIARWOOD 20" CHANDELIER
Long Description
Create a rustic atmosphere with a chandelier from the Briarwood Collection. Light sources exude a comforting country glow through the X-brace design reminiscent of country barn doors and rustic farmhouse gates. The faux wood frame is coated in a rich oak faux painted wood finish complemented by antique bronze accents.
Additional Information
pallet quantity
10
Light Distribution
Ambient
Socket Type
socket
Power Source
Hardwired
indoor/outdoor
Indoor
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P400047-020
GTIN
00785247213580
UPC
785247213580
Taxonomies, Classifications, and Categories
Type
Chandelier
Packaging
Weight per each
15.18
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat