P462209 - 4-100W Bni Chandelier

Progress

  • $229.60 (Each)
  • $229.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P462209
Manufacturer
Progress
Manufacturer's Part Number
P4622-09
Description
4-100W Bni Chandelier
Four-Light Chandelier With White Etched Glass From The Bravo Collection. Linear Elements Stream Throughout The Fixture to Compose A Relaxed But Exotic Ambiance. Generously Scaled Glass Shades Add Distinction Against The Brushed Nickel Finish and Provide Pleasing Illumination to Your Room. Six Feet Of 9 Gauge Chain Is Supplied For Ceiling Chain Mount. Bravo Possesses A Smart Simplicity to Complement Today'S Home Entirely With Confidence and Style.
Slang Terms

Suggest a New Term
Categories
Incandescent Chandeliers, Deco - Incandescent Chandeliers Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111506 - Chandeliers
UPC/GTIN
785247166299 / 00785247166299
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$229.60 (Each)
Resources
Other Links
 
 
P462209 - Other
 
P462209 - Other
 
P462209 - Other
 
P462209 - Other
 
P462209 - Other
 
P462209 - Other
 
P462209 - Other
 
P462209 - Other
 
P462209 - Other
 
P462209 - Other
 
P462209 - Other
 
P462209 - Other
Images
 
 
P462209 - Small Image
 
P462209 - Large Image
 
P462209 - Large Image
 
P462209 - Large Image
 
P462209 - Large Image
 
P462209 - Large Image
 
P462209 - Large Image
 
P462209 - Large Image
 
P462209 - Large Image
 
P462209 - Large Image
Attachments
 
 
P462209 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120
Number of Lamps
4
Lamp Type
A19
Material, Color, and Finish
Color
Nickel
fixture material
steel
Style
Transitional;Modern
Dimensions and Weight
Height
21
Length
24
Width
24
Descriptions
Description
4-100W BNI CHANDELIER
Product Type
P4622-09 4-100W Med Chandelier
extra long description
PROG P4622-09 P4622-09 4-100W MED C
Long Description
Four-light chandelier with white etched glass from the Bravo collection. Linear elements stream throughout the fixture to compose a relaxed but exotic ambiance. Generously scaled glass shades add distinction against the Brushed Nickel finish and provide pleasing illumination to your room. Six feet of 9 gauge chain is supplied for ceiling chain mount. Bravo possesses a smart simplicity to complement today's home entirely with confidence and style.
Additional Information
pallet quantity
20
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS BRAND
Manufacturers Part Number
P4622-09
GTIN
00785247166299
UPC
785247166299
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Chandelier
Packaging
Weight per each
6.5
Carton
1
Uses, Certifications, and Standards
Mounting
ceiling chain hung
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat