P550050020 - 1-75M Ab Gables Lantern Pendant

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P550050020
Manufacturer
Progress
Manufacturer's Part Number
P550050-020
Description
1-75M Ab Gables Lantern Pendant
Elevate Your Home Decor With The Graceful Arches Of The Gables Collection 1-Light Antique Bronze Glass Traditional Outdoor Hanging Lantern Light.The Lantern'S Stately Frame With Airy Archways Is Coated In A Handsome Antique Bronze Frame. A Light Source Glows From Within The Clear Glass Shade. The Hanging Lantern Is Constructed From Durashield, An Engineered Polymer Developed By Progress Lighting to Help Withstand A Broad Range Of Environmental Conditions.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent Architectural & Specification Lighting
UNSPSC
39111538 - Garage or canopy lighting fixture
UPC/GTIN
785247227440 / 00785247227440
Weight per unit
4.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P550050020 - Small Image
 
P550050020 - Large Image
 
P550050020 - Large Image
 
P550050020 - Large Image
 
P550050020 - Large Image
Attachments
 
 
P550050020 - Specification Sheet
Other Links
 
 
P550050020 - Other
 
P550050020 - Other
 
P550050020 - Other
 
P550050020 - Other
 
P550050020 - Other
 
P550050020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Lamp Type
A19
Material
Injection-Molded Plastic
Material, Color, and Finish
Color
Bronze
Descriptions
Long Description
Elevate your home decor with the graceful arches of the Gables Collection 1-Light Antique Bronze Glass Traditional Outdoor Hanging Lantern Light.The lantern's stately frame with airy archways is coated in a handsome antique bronze frame. A light source glows from within the clear glass shade. The hanging lantern is constructed from DURASHIELD, an engineered polymer developed by Progress Lighting to help withstand a broad range of environmental conditions.
Product Type
P550050-020 1-75W Med Hanging Lantern
extra long description
PROG P550050-020 P550050-020 1-75W
Description
1-75M AB GABLES LANTERN PENDANT
Additional Information
pallet quantity
40
dimensions
7.5 in x 7.5 in x 14.125 in
Power Source
Hardwired
indoor/outdoor
Outdoor
Coating
painted
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P550050-020
GTIN
00785247227440
UPC
785247227440
Taxonomies, Classifications, and Categories
Type
Outdoor lantern
Packaging
Weight per each
4.35
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
cETLus
Mounting
ceiling chain hung
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat