P586231 - 1-60M BLK Westprt SML LNTRN

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P586231
Manufacturer
Progress
Manufacturer's Part Number
P5862-31
Description
1-60M BLK Westprt SML LNTRN
Add A Touch Of Rustic Appeal and Classic Styling With Beaded Detailing In The Westport Collection. Clear Seeded Glass Compliments The Durable Powder Coat Finish In Die-Cast Aluminum Frames. One-Light Small Wall Lantern. Textured Black Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785247134625 / 00785247134625
Weight per unit
4.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P586231 - Small Image
 
P586231 - Large Image
 
P586231 - Large Image
Attachments
 
 
P586231 - Specification Sheet
Other Links
 
 
P586231 - Other
 
P586231 - Other
 
P586231 - Other
 
P586231 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120 V
Wattage
60
Lamp Type
A19
Material
Aluminum Die-Cast
Lamp Included
False
Material, Color, and Finish
Finish
Powder With Liquid Top Coat
Style
New Traditional
Dimensions and Weight
Height
12.75
Length
6.875
Width
8.375
Descriptions
Description
1-60M BLK WESTPRT SML LNTRN
Product Type
P5862-31 Wall Lantern 1-60W Med
extra long description
PROG P5862-31 P5862-31 WALL LANTERN
Long Description
Add a touch of rustic appeal and classic styling with beaded detailing in the Westport collection. Clear seeded glass compliments the durable powder coat finish in die-cast aluminum frames. One-light small wall lantern. Textured Black finish.
Additional Information
pallet quantity
60
indoor/outdoor
Outdoor
Coating
powder with liquid top coat
Socket Type
socket
Power Source
Hardwired
Manufacturer Information
Manufacturers Part Number
P5862-31
Brand
PROGRESS
GTIN
00785247134625
UPC
785247134625
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
4.7
Carton
1
Uses, Certifications, and Standards
Mounting
WALL
standard
cCSAus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat