P5970005PC - Address LT #5

Progress

  • $2.00 (Each)
  • $2.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P5970005PC
Manufacturer
Progress
Manufacturer's Part Number
P5970-005
Description
Address LT #5
Address Numbers For P5968 Address Lights. Ten IN5 In In Package.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
785247109364 / 00785247109364
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.00 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
49
Resources
Images
 
 
P5970005PC - Small Image
 
P5970005PC - Large Image
 
P5970005PC - Large Image
Attachments
 
 
P5970005PC - Specification Sheet
Other Links
 
 
P5970005PC - Other
 
P5970005PC - Other
 
P5970005PC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
fixture material
polycarbonate
Style
Utilitarian/Commodity
Dimensions and Weight
Width
0.25
Length
2.25
Height
5
Descriptions
Description
ADDRESS LT #5
Product Type
P5970-005 10PCS Number PLT 5
extra long description
PROG P5970-005 P5970-005 10PCS NUMB
Long Description
Address numbers for P5968 address lights. Ten in5 in in package.
Additional Information
pallet quantity
1632
indoor/outdoor
Outdoor
Power Source
N/A
Manufacturer Information
Manufacturers Part Number
P5970-005
Brand
PROGRESS
GTIN
00785247109364
UPC
785247109364
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
0.67
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 49

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
49 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat