FV30VQ3 - 290CFM 63.6W CLG Fan Ventilation Fan 290CFM

Whisperceiling

  • $344.08 (Each)
  • $344.08 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FV30VQ3
Manufacturer
Whisperceiling
Manufacturer's Part Number
FV-30VQ3
Description
290CFM 63.6W CLG Fan Ventilation Fan 290CFM
Whisperceiling Fan 290 CFM 2.0 Sone Large Volume Ceiling Mount Fan Is A Time-Tested and Customer Approved Powerful, Yet Quiet and Energy Efficient Solution. Ideal For Light Commercial Applications, It Incorporates A 6IN. Duct Adapter
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101604 - Fans
UPC/GTIN
092281134505 / 00092281134505
Weight per unit
18.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$344.08 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
21
Resources
Images
 
 
FV30VQ3 - Large Image
 
FV30VQ3 - Small Image
 
FV30VQ3 - Large Image
 
FV30VQ3 - Large Image
Attachments
 
 
FV30VQ3 - Specification Sheet
Brochures
 
 
FV30VQ3 - Brochure
Tech Bulletins
 
 
FV30VQ3 - Tech Bulletin
Other Links
 
 
FV30VQ3 - Other
 
FV30VQ3 - Other
 
FV30VQ3 - Other
 
FV30VQ3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Poly Pro, White
Descriptions
Description
290CFM 63.6W CLG FAN VENTILATION FAN 290CFM
extra long description
PEP FV-30VQ3 WhisperCeiling fan, 29
Product Type
Whisperceiling Fan, 290 CFM, 2.0 Sone
Long Description
WhisperCeiling fan 290 CFM 2.0 sone large volume ceiling mount fan is a time-tested and customer approved powerful, yet quiet and energy efficient solution. Ideal for light commercial applications, it incorporates a 6in. duct adapter
Special Features
Round Duct adapter
Manufacturer Information
Manufacturers Part Number
FV-30VQ3
Brand
WhisperCeiling
GTIN
00092281134505
UPC
092281134505
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Bath Fan
Packaging
Weight per each
18.2
Carton
1
Uses, Certifications, and Standards
Mounting
Ceiling mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tulsa
21 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat