FVWCSW31W - Whisper Control Switch

Whispercontrol

  • $19.10 (Each)
  • $19.10 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FVWCSW31W
Manufacturer
Whispercontrol
Manufacturer's Part Number
FV-WCSW31-W
Description
Whisper Control Switch
Whispercontrols Switches, 3 Function On/Off, Fan/Light/Night-Light, White
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
885170050365 / 00885170050365
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.10 (Each)
Stock Availability
Lenexa
0
All Stores
0
Resources
Images
 
 
FVWCSW31W - Large Image
 
FVWCSW31W - Small Image
 
FVWCSW31W - Large Image
Attachments
 
 
FVWCSW31W - Specification Sheet
Brochures
 
 
FVWCSW31W - Brochure
Tech Bulletins
 
 
FVWCSW31W - Tech Bulletin
Other Links
 
 
FVWCSW31W - Other
 
FVWCSW31W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
amperage rating
15
Material, Color, and Finish
Color
White
Descriptions
Description
WHISPER CONTROL SWITCH
Product Type
Switch, 3 Function, White
extra long description
PEP FV-WCSW31-W Switch, 3 function,
Long Description
WhisperControls Switches, 3 function On/Off, Fan/Light/Night-light, White
Special Features
matching wall plate included
Manufacturer Information
Brand
Whispercontrol
Manufacturers Part Number
FV-WCSW31-W
GTIN
00885170050365
UPC
885170050365
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Bath Fan Switch
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
Energy Star Certified
Application
use in single gang box
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat