80PVC3X20 - SCH 80 3" 20' PVC Conduit

Heritage Plastics

  • $81.17 (Per 20 Feet)
  • $4.06 (Per Foot)

  • $81.17 (Per 20 Feet)

  • $405.84 (Per 100 Feet)

  • $7,142.78 (Per 1,760 Feet)

In-Stock: 3,520 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80PVC3X20
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A53DA42
Description
SCH 80 3" 20' PVC Conduit
3 In X 20 FT PVC Schedule 80 Conduit, Belled End
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111095122 / 0091111095122 / 00091111095122
Weight per unit
1.959 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$4.06 (Per Foot)
Carton
$81.17 (Per 20 Feet)
Standard Packaging
$7,142.78 (Per 1,760 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
3,520 Feet
Resources
Images
 
 
80PVC3X20 - Small Image
 
80PVC3X20 - Large Image
Attachments
 
 
80PVC3X20 - Specification Sheet
Other Links
 
 
80PVC3X20 - Other
 
80PVC3X20 - Other
 
80PVC3X20 - Other
 
80PVC3X20 - Other
Brochures
 
 
80PVC3X20 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Extra Long Description
AL-TUBE 9512 PVC SCH80 3 x 20 UL BE
Features
Atkore provides the full range of PVC electrical conduit in diameters 1/2" through 8".
Long Description
3 in x 20 ft PVC Schedule 80 Conduit, Belled End
Product Type
PVC SCH80 3 X 20 Ul Be
Short Description
PVC SCH80 3 x 20 UL BE
Manufacturer Information
Brand
Allied Tube & Conduit
Manufacturers Part Number
A53DA42
GTIN
00091111095122
UPC
091111095122
Taxonomies, Classifications, and Categories
Category Description
PVC Conduit, Pipe, Fittings, & Boxes
Availability
Minimum Qty
20
Packaging
Weight per foot
1.959
Carton
20
Package
1760
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,520 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
3,520 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat