2BELLEND - 2" PVC End Bell

PVC & Accessories

  • $9.50 (Each)
  • $9.50 (Each)

  • $950.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2BELLEND
Manufacturer
PVC & Accessories
Manufacturer's Part Number
E997J
Description
2" PVC End Bell
End Bell 2 In Gray PVC
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
034481061465 / 00034481061465
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.50 (Each)
Carton
$9.50 (Each)
Resources
Images
 
 
2BELLEND - Small Image
 
2BELLEND - Large Image
Installation Sheets
 
 
2BELLEND - Installation Sheet
Attachments
 
 
2BELLEND - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Finish
Gray
Descriptions
Product Type
Rigid PVC Conduit End Bell
Long Description
RIGID PVC CONDUIT END BELL, PVC MATERIAL; GRAY FINISH; UL APPROVAL; 40 STANDARD PACKAGE; 2 INCH TRADE SIZE; SIZE 1.492 INCH LENGTH X 2.958 INCH WIDTH; SCHEDULE 40; USED ON SCHEDULE 40 AND 80 CONDUIT
Commodity Description
PVC CONDUIT FITTINGS & ACCESSORIES
Additional Information
Size 1.492 Inch Length x 2.958 Inch Width; Schedule 40; Used On Schedule 40 and 80 Conduit
extra long description
PVC MATERIAL; GRAY FINISH; UL APPROVAL; 40 STANDARD PACKAGE; 2 INCH TRADE SIZE; SIZE 1.492 INCH LENGTH X 2.958 INCH WIDTH; SCHEDULE 40; USED ON SCHEDULE 40 AND 80 CONDUIT
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
E997J
GTIN
00034481061465
UPC
034481061465
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
40
Weight per each
11
Carton
1
Uses, Certifications, and Standards
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat