5133101 - 1/2" PVC Type C Condulet

PVC & Accessories

  • $4.90 (Each)
  • $4.90 (Each)

  • $122.47 (Per 25)

  • $489.87 (Per 100)

In-Stock: 158 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133101
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133101
Description
1/2" PVC Type C Condulet
Cantex 5133101 Is A 1/2 In. Conduit Body Type C Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700065017 / 00088700567580
Weight per unit
0.192 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.90 (Each)
Carton
$122.47 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
158
Resources
Images
 
 
5133101 - Large Image
 
5133101 - Small Image
Attachments
 
 
5133101 - Specification Sheet
Other Links
 
 
5133101 - Other
 
5133101 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1/2 in. Conduit Body Type C;1/2
Descriptions
Product Type
1/2 Ul Access FTG C
Description
1/2" PVC TYPE C CONDULET
Features
CANTEX 5133101 is a 1/2 in. Conduit Body Type C which provides pull, splice, and tap access for conductors in a conduit system
extra long description
CTX 5133101 1/2 UL ACCESS FTG C
Long Description
CANTEX 5133101 is a 1/2 in. Conduit Body Type C which provides pull, splice, and tap access for conductors in a conduit system
Manufacturer Information
Manufacturers Part Number
5133101
Brand
PVC & Accessories
GTIN
00088700567580
UPC
088700065017
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
Conduit Body Type C
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.192
Carton
25
Uses, Certifications, and Standards
standard
UL, Made in USA
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat