5133670 - 3" PVC Type LB Condulet

PVC & Accessories

  • $88.23 (Each)
  • $88.23 (Each)

  • $441.16 (Per 5)

  • $8,823.14 (Per 100)

Availability: In Stock Locally
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
5133670
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133670
Description
3" PVC Type LB Condulet
Conduit Body, 3 In Trade Size, 15.125 In Length, 4.625 In Width, 4.563 In Height, Gray, 4.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700020887 / 00088700020887
Weight per unit
4.6359 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.23 (Each)
Carton
$441.16 (Per 5)
Resources
Images
 
 
5133670 - Small Image
 
5133670 - Large Image
 
5133670 - Large Image
Attachments
 
 
5133670 - Specification Sheet
Other Links
 
 
5133670 - Other
 
5133670 - Other
 
5133670 - Other
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
15.125 in
Height
4.563 in
Width
4.625 in
Descriptions
Product Type
Conduit Body
Long Description
Conduit Body, 3 in Trade Size, 15.125 in Length, 4.625 in Width, 4.563 in Height, Gray, 4.6 lb/EA
Features
CANTEX 5133670 is a 3 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction.
Short Description
Conduit Body, 3 in, Gray, PVC
Special Features
Includes Lid, Gasket and Screws
Description
3" PVC TYPE LB CONDULET
extra long description
CTX 5133670 3 UL-LB ACCESS FTG
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
Ul Listed
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
5133670
Brand
PVC & Accessories
GTIN
00088700020887
UPC
088700020887
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
3
Packaging
Weight
4.6 lb/EA
Weight per each
4.6359
Carton
5
Uses, Certifications, and Standards
Application
Conduit Body Used for Change of Direction of Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133670.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133670.

3 In. Conduit Body Type LB
  • Our Part #: LB3
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133670
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($88.23) ·
LB3 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$88.23

Each

QTY:
Each
Add
LB30 3" PVC Type LB Access Fitting Kraloy
  • Our Part #: 078147
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078147
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 4 ($352.93) ·
078147 - Multifittings/Kraloy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$88.23

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat