5133722 - 3" PVC Junction Box Adpt

PVC & Accessories

  • $8.32 (Each)
  • $8.32 (Each)

  • $83.17 (Per 10)

  • $831.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133722
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133722
Description
3" PVC Junction Box Adpt
Box Adapter, 3 In Trade Size, 3.008 In Outside Diameter, 4.2 In Inside, Gray, 142.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
088700518018 / 00088700518018
Weight per unit
142.317 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.32 (Each)
Carton
$83.17 (Per 10)
Resources
Other Links
 
 
5133722 - Other
 
5133722 - Other
 
5133722 - Other
Images
 
 
5133722 - Large Image
 
5133722 - Small Image
 
5133722 - Large Image
Attachments
 
 
5133722 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
3 in.
Descriptions
Product Type
Box Adapter
Long Description
Box Adapter, 3 in Trade Size, 3.008 in Outside Diameter, 4.2 in Inside, Gray, 142.3 lb/EA
Features
CANTEX 5133722 is a 3 in. Box Adapter designed to connect nonmetallic conduit to all electrical enclosures.
Short Description
Box Adapter, 3 in, Gray, PVC
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
Description
3" PVC JUNCTION BOX ADPT
extra long description
CTX 5133722 3 UL BOX ADAPTER
Additional Information
outside diameter
3.008 in
Inside Diameter
4.2 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;NEMA TC-3 Compliant
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133722
GTIN
00088700518018
UPC
088700518018
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Box Adapter
Trade Size
Trade Size
3
Packaging
Weight
142.3 lb/EA
Weight per each
142.317
Carton
10
Uses, Certifications, and Standards
Application
Through a Hole in a Juction Box Wall to Accept a Female Fitting Outside the Box
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat