5133829 - 2-1/2" SCH40 90D PVC Elbow

PVC & Accessories

  • $13.56 (Each)
  • $13.56 (Each)

  • $244.11 (Per 18)

  • $1,356.17 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133829
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133829
Description
2-1/2" SCH40 90D PVC Elbow
90° Elbow, 2.5 In Trade Size, 16.5 In Length, 2.875 In Outside Diameter, 2.424 In Inside, 10.5 In Bend Radius, 90 ° Bend Angle, Gray, 2.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700153592 / 00088700568198
Weight per unit
2.1779 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.56 (Each)
Carton
$244.11 (Per 18)
Resources
Images
 
 
5133829 - Large Image
 
5133829 - Small Image
 
5133829 - Large Image
Other Links
 
 
5133829 - Other
 
5133829 - Other
 
5133829 - Other
Attachments
 
 
5133829 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
16.5 in
Descriptions
Description
2-1/2" SCH40 90D PVC ELBOW
Product Type
90° Elbow
Long Description
90° Elbow, 2.5 in Trade Size, 16.5 in Length, 2.875 in Outside Diameter, 2.424 in Inside, 10.5 in Bend Radius, 90 ° Bend Angle, Gray, 2.2 lb/EA
Features
CANTEX 5133829 is a 2-1/2 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
90° Elbow, 2.5 x 16.500 in, PVC, Gray
Special Features
Plain-End Connections are Solvent Weld
extra long description
CTX 5133829 2 1/2 UL40 90 BND STD R
Additional Information
Inside Diameter
2.424 in
Bend Radius
10.5 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
18 CT
Made in USA
yes
outside diameter
2.875 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133829
GTIN
00088700568198
UPC
088700153592
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight
2.2 lb/EA
Weight per each
2.1779
Carton
18
Uses, Certifications, and Standards
Application
The Direction of a Conduit Run by 45°;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat