5336020 - 3X2 Intermediate Spacer

Cantex Inc.

  • $2.48 (Each)
  • $2.48 (Each)

  • $248.26 (Per 100)

  • $273.09 (Per 110)
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
5336020
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5336020
Description
3X2 Intermediate Spacer
Cantex 5336020 Is A 3 X 2 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 3 X 2 In. Intermediate Spacer Can Handle Up to 3" Diameter Conduit With 2" Spacing Between Conduit Runs.
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538849 / 00088700538849
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.48 (Each)
Carton
$273.09 (Per 110)
Stock Availability
Local Store
Find nearby stock
All Stores
1,609
Resources
Images
 
 
5336020 - Large Image
 
5336020 - Small Image
Other Links
 
 
5336020 - Other
 
5336020 - Other
Attachments
 
 
5336020 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5336020.
Jump To:

Cross Referenced

These items are similar to 5336020 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5336020 Cantex 00088700538849
6268030020 JM Eagle 00098179205920
S289LJ Thomas & Betts n/a
S289LJN Thomas & Betts 00034481005407
1338 Topaz 00751338233331
59523 Certaineed n/a
29554 IPEX n/a

* All prices subject to change.

Begin Live Chat