803ELL90 - 3" SCH80 90D PVC Elbow

PVC & Accessories

  • $41.93 (Each)
  • $41.93 (Each)

  • $587.07 (Per 14)

  • $4,193.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
803ELL90
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121060
Description
3" SCH80 90D PVC Elbow
3 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700063280 / 00088700567559
Weight per unit
4.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.93 (Each)
Carton
$41.93 (Each)
Standard Packaging
$587.07 (Per 14)
Resources
Images
 
 
803ELL90 - Large Image
 
803ELL90 - Small Image
Other Links
 
 
803ELL90 - Other
 
803ELL90 - Other
 
803ELL90 - Other
Attachments
 
 
803ELL90 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
CANTEX 5121060 is a 3 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5121060 3 UL80 90 BND STD R
Product Type
3 UL80 90 BND STD R
Long Description
3 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow
Also Known As...
Sweep
Elbow Pre-Fab
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121060
GTIN
00088700567559
UPC
088700063280
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
4.63
Carton
1
Package
14
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat