CAP12 - 1/2" PVC End Cap

PVC & Accessories

  • $2.29 (Each)
  • $2.29 (Each)

  • $228.78 (Per 100)

In-Stock: 0 available locally (Paris, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CAP12
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140031
Description
1/2" PVC End Cap
1/2 In. End Cap
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700527614 / 00088700527614
Weight per unit
0.027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.29 (Each)
Carton
$2.29 (Each)
Stock Availability
Paris
0 (Find nearest stock)
Tyler
37
All Stores
690
Resources
Images
 
 
CAP12 - Large Image
 
CAP12 - Small Image
Attachments
 
 
CAP12 - Specification Sheet
Other Links
 
 
CAP12 - Other
 
CAP12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
.875 in.
Length
.875 in.
Width
.875 in.
Size
1/2 in.
Descriptions
Features
CANTEX 5140031 is a 1/2 in. End Cap designed to cap off PVC conduit either temporarily or permanently using PVC solvent cement
extra long description
CTX 5140031 1/2 UL END CAPS
Product Type
1/2 Ul End Caps
Description
1/2" PVC END CAP
Long Description
1/2 in. End Cap
Special Features
For use with Schedule 40 & 80 and EB & DB conduit
Additional Information
outside diameter
0.875
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140031
GTIN
00088700527614
UPC
088700527614
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
END CAP
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.027
Carton
1
Uses, Certifications, and Standards
Application
End Cap
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat