E977DC - 1/2" PVC Two-Hole Strap

PVC & Accessories

  • $0.53 (Each)
  • $0.53 (Each)

  • $52.71 (Per 100)

Availability: In Stock Locally
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
E977DC
Manufacturer
PVC & Accessories
Manufacturer's Part Number
E977DC
Description
1/2" PVC Two-Hole Strap
1/2 Inch PVC Conduit Clamp
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
PVC Straps
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
034481069416 / 00034481069416
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.53 (Each)
Carton
$52.71 (Per 100)
Resources
Images
 
 
E977DC - Small Image
 
E977DC - Large Image
Installation Sheets
 
 
E977DC - Installation Sheet
Attachments
 
 
E977DC - Specification Sheet
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
PVC
Material, Color, and Finish
Finish
Gray
Descriptions
extra long description
PVC MATERIAL; GRAY FINISH; NEC 352.3 APPLICABLE STANDARD; 100 PER OUTER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; 0.26 INCH MOUNTING HOLE SIZE; 2 MOUNTING HOLE(S); OVERALL DIMENSION 2.16 INCH LENGTH X 0.5 INCH WIDTH X 1.04 INCH HEIGHT; E977 MODEL
Product Type
Rigid Conduit Clamp
Long Description
RIGID CONDUIT CLAMP, PVC MATERIAL; GRAY FINISH; NEC 352.3 APPLICABLE STANDARD; 100 PER OUTER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; 0.26 INCH MOUNTING HOLE SIZE; 2 MOUNTING HOLE(S); CARLON BRAND
Additional Information
Overall Dimension 2.16 Inch Length x 0.5 Inch Width x 1.04 Inch Height
Commodity Description
PVC COND CLAMPS,STRAPS,EXPAN. CPLG
Description
1/2" PVC TWO-HOLE STRAP
Additional Information
Mounting Hole Size
0.26 INCH
Number of Mounting Holes
2
Applicable Standard
NEC 352.3
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
E977DC
Model
E977
GTIN
00034481069416
UPC
034481069416
Taxonomies, Classifications, and Categories
Category Description
PVC STRAPS
Trade Size
Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
100 per Outer Pack
Weight per each
0.01
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E977DC.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of E977DC.

Pipe Strap, 1/2 In Trade Size, 2.188 In Length, 1.688 In Width, 1 In Height, Gra...
  • Our Part #: 5133736
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133736
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 300 ($158.13) ·
5133736 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.53

Each

QTY:
Each
Add
Cross Referenced

These items are similar to E977DC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133736 Cantex 00088700567948
GCC-120 Gardner Bender 00032076003296
PS10 IPEX n/a
61780050 JM Eagle 00098179205272
PS-50 Madison Electric 00784297761461
PS50 Minerallac 00784610690508
19490 Morris 00601986194907
PS10 Multi Fittings Corp 00622454778115
E977DC Thomas & Betts 00034481069416
1061 Topaz 00751338230637
59280 Certaineed n/a
78375 Multi Fittings Corp n/a
ME977DC Picoma Industries n/a

* All prices subject to change.

Begin Live Chat