EZ18C0 - Ez 18 Cu-In. Ceiling Box Old Work

PVC & Accessories

  • $3.35 (Each)
  • $3.35 (Each)

  • $335.16 (Per 100)

In-Stock: 15,896 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ18C0
Manufacturer
PVC & Accessories
Manufacturer's Part Number
EZ18CO
Description
Ez 18 Cu-In. Ceiling Box Old Work
Cantex EZ18CO Ez Box Is An 18 Cu. In. Ceiling Box Electrical Ceiling Applications For (Old Work) Residential or Light Commercial Renovation (Old Work) Projects. The Ez Mount Flanges, Wing Tabs and Built In Wire Clamps Make Installation Easy and Cost Effective.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
088700019935 / 00088700019935
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.35 (Each)
Carton
$3.35 (Each)
Standard Packaging
$335.16 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15,896
Resources
Images
 
 
EZ18C0 - Small Image
 
EZ18C0 - Large Image
Attachments
 
 
EZ18C0 - Specification Sheet
Other Links
 
 
EZ18C0 - Other
 
EZ18C0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Non-Applicable
Descriptions
Features
CANTEX EZ18CO EZ BOX is an 18 cu. in. ceiling box electrical ceiling applications for (old work) residential or light commercial renovation (old work) projects. The EZ mount flanges, wing tabs and built in wire clamps make installation easy and cost effective.
Product Type
18 Cu In 3/0 Round Oldwork Box
extra long description
CTX EZ18CO 18 CU IN 3/0 ROUND OLDWO
Long Description
CANTEX EZ18CO EZ BOX is an 18 cu. in. ceiling box electrical ceiling applications for (old work) residential or light commercial renovation (old work) projects. The EZ mount flanges, wing tabs and built in wire clamps make installation easy and cost effective.
Description
EZ 18 CU-IN. CEILING BOX OLD WORK
Additional Information
installation type
Old Work
Manufacturer Information
Manufacturers Part Number
EZ18CO
Brand
PVC & Accessories
GTIN
00088700019935
UPC
088700019935
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
EZ BOX Old Work Residential Ceiling Box with EZ Mount Clamps and Wire Clamps Gray
Packaging
Weight per each
0.2
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15,896

Location search:

Greater Nacogdoches Area

Location Stock Available

* All prices subject to change.

Begin Live Chat