EZ18SNW - Ez 18 Cu-In. 1G Nail On | Knockouts

PVC & Accessories

  • $0.90 (Each)
  • $0.90 (Each)

  • $89.71 (Per 100)

In-Stock: 251 available locally (Galveston, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ18SNW
Manufacturer
PVC & Accessories
Manufacturer's Part Number
EZ18SNW
Description
Ez 18 Cu-In. 1G Nail On | Knockouts
1-Gang 18 Cu. In. Ez Box New Work Nail-On Residential Electrical Switch and Outlet Box With Knockouts Gray
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
088700970847 / 00088700970847
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.90 (Each)
Carton
$0.90 (Each)
Standard Packaging
$89.71 (Per 100)
Stock Availability
Galveston
251 (Check another store)
Deer Park
6,139
All Stores
190,182
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1-Gang
Descriptions
Description
EZ 18 CU-IN. 1G NAIL ON | KNOCKOUTS
Product Type
18 Cu In Single W/Nail/Ko
extra long description
CTX EZ18SNW 18 CU IN SINGLE W/NAIL/
Features
CANTEX EZ18SNW EZ BOX is an 18 cu. in. 1-gang electrical switch and outlet box for residential or light commercial electrical installations. It features knockouts and enhanced angled nails for easy installation.
Long Description
1-Gang 18 cu. in. EZ BOX New Work Nail-on Residential Electrical Switch and Outlet Box with Knockouts Gray
Special Features
enhanced angled nails
Construction
new work
Additional Information
Knockouts
4 knockouts
Mounting Type
Nail-On
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ18SNW
GTIN
00088700970847
UPC
088700970847
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
1-gang new work nail-on switch & outlet box
Packaging
Weight per each
0
Carton
1
Package
100
Uses, Certifications, and Standards
Application
1-gang new work nail-on switch & outlet box
standard
ETL, 2-Hour Fire Rated
Mounting
Nail-On
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 190,182

Location search:

* All prices subject to change.

Begin Live Chat