EZ68Q0 - Ez 68 Cu-In. 4G Old Work

PVC & Accessories

  • $24.83 (Each)
  • $24.83 (Each)

  • $149.00 (Per 6)

  • $2,483.35 (Per 100)

In-Stock: 199 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ68Q0
Manufacturer
PVC & Accessories
Manufacturer's Part Number
EZ68QO
Description
Ez 68 Cu-In. 4G Old Work
Cantex EZ68QO Ez Box Is A 4-Gang 68 Cu. In. Renovation (Old Work) Electrical Switch or Outlet Box Is For Residential or Light Commercial Renovation (Old Work) Projects When A 4-Gang Box Is Needed. Ez Mount Flanges, Winged Swing Tabs and Built In Wire V-Clamps Make Installation Easy and Cost Effective.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
088700971974 / 00088700971974
Weight per unit
0.49 L
Price & Packaging
Minimum Order Quantity
1
Unit
$24.83 (Each)
Carton
$24.83 (Each)
Standard Packaging
$149.00 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
199
Resources
Images
 
 
EZ68Q0 - Small Image
 
EZ68Q0 - Large Image
Other Links
 
 
EZ68Q0 - Other
 
EZ68Q0 - Other
Attachments
 
 
EZ68Q0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
Non-Applicable
Descriptions
Description
EZ 68 CU-IN. 4G OLD WORK
Product Type
68 Cu In 4 Gang W/MT Ears CLPS
extra long description
CTX EZ68QO 68 CU IN 4 GANG W/MT EAR
Features
CANTEX EZ68QO EZ BOX is a 4-Gang 68 cu. in. renovation (old work) electrical switch or outlet box is for residential or light commercial renovation (old work) projects when a 4-gang box is needed. EZ mount flanges, winged swing tabs and built in wire v-clamps make installation easy and cost effective.
Long Description
CANTEX EZ68QO EZ BOX is a 4-Gang 68 cu. in. renovation (old work) electrical switch or outlet box is for residential or light commercial renovation (old work) projects when a 4-gang box is needed. EZ mount flanges, winged swing tabs and built in wire v-clamps make installation easy and cost effective.
Special Features
ez mount clamps
Construction
old work
Additional Information
Mounting Type
ez mount Clamps & flanges
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ68QO
GTIN
00088700971974
UPC
088700971974
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
4-gang old work switch and outlet box w/ EZ Mount clamps
Packaging
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
Application
4-gang old work switch and outlet box w/ EZ Mount clamps
Mounting
ez mount Clamps & flanges
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat