PVC430 - 4" SCH40 30D PVC Elbow

PVC & Accessories

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC430
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133775
Description
4" SCH40 30D PVC Elbow
4 UL40 30 BND STD R
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/EAN/GTIN
088700518346 / 30088700518347 / 00088700518346
Weight per unit
3.276 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PVC430 - Small Image
 
PVC430 - Large Image
MSDS Sheets
 
 
PVC430 - MSDS Sheet
Attachments
 
 
PVC430 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Descriptions
Long Description
STANDARD RADIUS ELBOW, STANDARD RADIUS TYPE; PVC MATERIAL; 40 SCHEDULE; UL 651, ETL APPROVAL; NEMA TC-3 APPLICABLE STANDARD; 20 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; 30 DEGREE BEND ANGLE; PLAIN END STYLE; 30 INCH BEND RADIUS
Additional Information
For Concrete Encasement
Commodity Description
PVC SCHEDULE 40 ELBOWS
Product Type
Standard Radius Elbow
extra long description
STANDARD RADIUS TYPE; PVC MATERIAL; 40 SCHEDULE; UL 651, ETL APPROVAL; NEMA TC-3 APPLICABLE STANDARD; 20 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; 30 DEGREE BEND ANGLE; PLAIN END STYLE; 30 INCH BEND RADIUS; FOR CONCRETE ENCASEMENT
Additional Information
Bend Angle
30 Degree
Bend Radius
30 INCH
Schedule
40
Applicable Standard
NEMA TC-3
End Style
PLAIN
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133775
GTIN
00088700518346
UPC
088700518346
Taxonomies, Classifications, and Categories
Type
STANDARD RADIUS
Category Description
PVC ELBOWS
Trade Size
Trade Size
4 INCH
Packaging
Standard Package
20 PER CARTON
Weight per each
3.276
Carton
1
Uses, Certifications, and Standards
Approval
UL 651, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat