MPDS25 - 30A 3 Pole Disconnect For MUH0321, 0521, 104

Marley Engineered Prod.

  • $309.33 (Each)
  • $309.33 (Each)

In-Stock: 0 available locally (Bryan, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MPDS25
Manufacturer
Marley Engineered Prod.
Manufacturer's Part Number
N/A
Description
30A 3 Pole Disconnect For MUH0321, 0521, 104
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Misc. Hvacr Equipment From Secondary Vendors
UNSPSC
-
UPC/EAN/GTIN
685360047034
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$309.33 (Each)
Stock Availability
Bryan
0 (Find nearest stock)
Houston RDC
0
All Stores
28
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
30A 3 POLE DISCONNECT FOR MUH0321,0521,104
Manufacturer Information
Brand
Marley Engineered Prod.
Taxonomies, Classifications, and Categories
Category Description
Misc. HVACR Equipment from secondary vendors
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
28 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat