PG1730BA24 - Box Ob 17X30X24

Hubbell Lenoir City

  • $671.55 (Each)
  • $671.55 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PG1730BA24
Manufacturer
Hubbell Lenoir City
Manufacturer's Part Number
PG1730BA24
Description
Box Ob 17X30X24
Straight Walled Boxes Ug SM Box PC
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121336 - Underground electrical enclosure
UPC/GTIN
662037117955 / 00662037117955
Weight per unit
116.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$671.55 (Each)
Stock Availability
Lenexa
0
All Stores
0
Resources
Images
 
 
PG1730BA24 - Small Image
 
PG1730BA24 - Large Image
Attachments
 
 
PG1730BA24 - Specification Sheet
Other Links
 
 
PG1730BA24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polymer Concrete
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Width
17
Height
24
Size
30 in x 17 in x 24 in
Descriptions
Product Type
Straight Wall
extra long description
QZT PG1730BA24 BOX OB 17X30X24
Description
BOX OB 17X30X24
Long Description
Straight Walled Boxes UG Sm Box PC
Additional Information
number of outlet
0
Cable Entry
Not Standard
Manufacturer Information
Brand
Hubbell Lenoir City
Manufacturers Part Number
PG1730BA24
GTIN
00662037117955
UPC
662037117955
Taxonomies, Classifications, and Categories
Type
Below Ground Boxes
Packaging
Weight per each
116.55
Carton
1
Uses, Certifications, and Standards
standard
BABA Compliant (All status valid till December 2024)
Application
C&I, Water, Communications, Electric Utility
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat