PG1730HH0017 - 17X30 HD "Electric" CVR

Quazite

  • $1101.52 (Each)
  • $1,101.52 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PG1730HH0017
Manufacturer
Quazite
Manufacturer's Part Number
PG1730HH0017
Description
17X30 HD "Electric" CVR
Covers Ug SM Box PC
Slang Terms

Suggest a New Term
Categories
Underground Boxes, Vaults - Underground Covers Mark as Incorrect
Suggest a New Category
Classification
Underground Covers
UNSPSC
39121336 - Underground electrical enclosure
UPC/GTIN
662037144012 / 00662037144012
Weight per unit
85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,101.52 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PG1730HH0017 - Small Image
 
PG1730HH0017 - Large Image
Attachments
 
 
PG1730HH0017 - Specification Sheet
Other Links
 
 
PG1730HH0017 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polymer Concrete
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Width
17
Height
2
Size
30 in x 17 in x 2 in
Descriptions
Product Type
CVR BD HD 17X30X2/HW-Electric
extra long description
QZT PG1730HH0017 CVR BD HD 17X30X2/
Description
17X30 HD "ELECTRIC" CVR
Long Description
Covers UG Sm Box PC
Additional Information
number of outlet
0
Cable Entry
No
Manufacturer Information
Brand
Quazite
Manufacturers Part Number
PG1730HH0017
GTIN
00662037144012
UPC
662037144012
Taxonomies, Classifications, and Categories
Type
Polymer Concrete Box/Cover
Packaging
Weight per each
85
Carton
1
Uses, Certifications, and Standards
standard
BABA Compliant (All status valid till December 2024)
Application
C&I, Water, Communications, Electric Utility
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat